Zoro Homepage

Economy Lift & Turn Drain Trim

  • Mfr # HTRLT/BRN

  • Zoro # G714595165


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Nickel
Length - Drains
3.5 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTRLT/BRN
Zoro #
G714595165
UPC #
638441982496
Country of Origin
Unknown

Dimensions

Length - Drains
3.5 in

Details

Color/Finish
Nickel
Finish
Brushed Nickel

Description

  • Economy Lift and Turn trim kit will fit most manufacturer's drain bodies: 1-1/2 - 11-1/2 NPSM thread on the drain flange.
  • Trim Only - No Elbow, Pipe, or Drain Shoe Included
  • Drain for lift and turn with washer
  • Two-Hole Face Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.