EZ-CLICK Soft Touch Round Lavatory Drain - without Overflow in Satin Chrome
- Mfr # MT742/SC
- Zoro # G422976195
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
2.5 in
Finish
Satin Chrome
Width
13 in
Overall Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT742/SC
- Zoro #
- G422976195
- UPC #
- 638441133096
- Country of Origin
- United States
Dimensions
- Length - Drains
- 2.5 in
- Width
- 13 in
- Overall Depth
- 2.5 in
Details
- Finish
- Satin Chrome
- Item
- Lavatory Drains
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.