Shop MOUNTAIN PLUMBING
See all product information
Create Account
Flat Head Riser Supply Tube For Toilet - 12" in PVD Brushed Bronze
- Mfr # MT435X/PVDBB
- Zoro # G022979725
product price:Â
$
96.89
/ea
Key Features
Overall Width
12.25 in
Finish
PVD Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT435X/PVDBB
- Zoro #
- G022979725
- UPC #
- 638441119298
- Country of Origin
- United States
Dimensions
- Overall Width
- 12.25 in
Details
- Item
- Toilet Supply Component Parts
- Finish
- PVD Brushed Bronze
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov