Lavatory Supply Kit - Brass Cross Handle with 1/4 Turn Ceramic Disc Cartridge Valve MT4003X-NL

  • Mfr # MT8100-NL/PN

  • Zoro # G114632583


product price:  $510.60
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Color
Nickel
Length
21.25 in
Depth
5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT8100-NL/PN
Zoro #
G114632583
UPC #
638441197364
Country of Origin
Unknown

Dimensions

Length
21.25 in
Depth
5 in
Width
7 in

Details

Finish
Polished Nickel
Color
Nickel

Description

  • Cross Handle (valve MT4003X-NL)
  • Complete Lavatory Supply Kits with P-Trap include everything you need to install your bathroom lavatory sink. Our cross handle angle valve is designed for a traditional look.
  • 1/2" Compression (5/8" O.D.) Inlet x 3/8" O.D. Compression Outlet
  • Lead Free
  • Kit Components:
  • 2 - MT4003X-NL Angle Valves
  • 2 - MT432X 3/8" x 20" Rigid Supply Tubes
  • 2 - MT441X Sure Grip Flanges
  • 1 - MT301X 1-1/4" x 1-1/4" P-Trap
  • 1 - MT314X High Box Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.