Lavatory Supply Kit - Brass Oval Handle with 1/4 Ball Valve MT403-NL - Angle, No Trap

  • Mfr # MT493BO-NL/MB

  • Zoro # G014599795


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.5 in
Surface Finish
Matte Black
Overall Width
22 in
Overall Height
4 in
Color - Valve Body
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT493BO-NL/MB
Zoro #
G014599795
UPC #
638441212388
Country of Origin
Unknown

Dimensions

Overall Length
4.5 in
Overall Width
22 in
Overall Height
4 in

Details

Surface Finish
Matte Black
Color - Valve Body
Black

Description

  • Oval Handle (valve MT403-NL)
  • Complete Lavatory Supply Kits include everything you need to install your bathroom lavatory sink. Our oval handle angle valve is designed for a traditional look.
  • 1/2" Compression (5/8" O.D.) Inlet x 3/8" O.D. Compression Outlet
  • Lead Free
  • Kit Components:
  • 2 - MT403-NL Angle Valves
  • 2 - MT432X 3/8" x 20" Rigid Supply Tubes
  • 2 - MT441X Sure Grip Flanges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.