Lavatory Supply Kit - Contemporary Lever Handle with 1/4 Turn Ceramic Disc Cartridge Valve

  • Mfr # MT7000-NL/SG

  • Zoro # G414632580


product price:  $1,758.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold
Width
7 in
Depth
5 in
Color
Gold
Length
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7000-NL/SG
Zoro #
G414632580
UPC #
638441261454
Country of Origin
Unknown

Dimensions

Width
7 in
Depth
5 in
Length
21.25 in

Details

Finish
Satin Gold
Color
Gold

Description

MT5003L-NL - Angle, Bottle Trap


  • Lever Handle (valve MT5003L-NL)
  • Complete Lavatory Supply with Decorative Bottle Trap Kits include everything you need to install your bathroom lavatory sink. Our lever handle angle valve is designed for a contemporary look.
  • 1/2" Compression (5/8" O.D.) Inlet x 3/8" O.D. Compression Outlet
  • Lead Free
  • Kit Components:
  • 2 - MT5003L-NL Angle Valves
  • 2 - MT432X 3/8" x 20" Rigid Supply Tubes
  • 2 - MT441X Sure Grip Flanges
  • 1 - MT1000 1-1/4" x 1-1/4" Lavatory Trap w/ Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.