Point-of-Use Faucet with Contemporary Square Body in PVD Polished Nickel
- Mfr # MT1883-NL/PVDPN
- Zoro # G622977886
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Spout Length
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT1883-NL/PVDPN
- Zoro #
- G622977886
- UPC #
- 638441399034
- Country of Origin
- United States
- Item
- Point-of-Use Drinking Accessory Faucet
- Finish
- Polished Nickel
Dimensions
- Spout Length
- 15.5 in
Description
Point-of-Use Drinking Faucet with Contemporary Square Body in PVD Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.