PVC Plumber's Half Kit with Lift and Turn Trim (2 Hole) in Oil-Rubbed Bronze
- Mfr # BDWPLTP/ORB
- Zoro # G822974876
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil-Rubbed Bronze
Length - Drains
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDWPLTP/ORB
- Zoro #
- G822974876
- UPC #
- 638441133751
- Country of Origin
- United States
Dimensions
- Length - Drains
- 8 in
Details
- Finish
- Oil-Rubbed Bronze
- Item
- Bathtub Trims and Drains
Description
PVC Plumber's Half Kit with Economy Lift & Turn Trim (Two Hole Face Plate) in Oil-Rubbed Bronze
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.