Shop MOUNTAIN PLUMBING

Round Air Gap Unit (cover and body) in Polished Chrome

  • Mfr # MT400U/CPB

  • Zoro # G422977093


product price:  $31.49
/ea

Key Features

Finish
Polished Chrome
Depth
3.25 in
Spout Length
3.25 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT400U/CPB
Zoro #
G422977093
UPC #
638441118550
Country of Origin
United States

Dimensions

Depth
3.25 in
Spout Length
3.25 in
Width
10 in

Details

Finish
Polished Chrome
Item
Kitchen Sink Accessories

Description

Round Air Gap Unit (cover & body) in Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.