Shop MOUNTAIN PLUMBING

Round Air Gap Unit (cover and body) in Unlacquered Brass

  • Mfr # MT400U/ULB

  • Zoro # G922979801


product price:  $31.49
/ea

Key Features

Depth
3.25 in
Finish
Unlacquered Brass
Spout Length
3.25 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT400U/ULB
Zoro #
G922979801
UPC #
638441249629
Country of Origin
United States

Dimensions

Depth
3.25 in
Spout Length
3.25 in
Width
10 in

Details

Item
Kitchen Sink Accessories
Finish
Unlacquered Brass

Description

Round Air Gap Unit (cover & body) in Unlacquered Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.