Shop MOUNTAIN PLUMBING

Round Ceiling Drop (3") in Champagne Bronze

  • Mfr # MT30-3/CHBRZ
  • Zoro # G622977251

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Length
4.5 in
Depth (In.)
1.5 in
Width (In.)
4.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT30-3/CHBRZ
Zoro #
G622977251
UPC #
638441397139
Country of Origin
United States

Dimensions

Length
4.5 in
Depth (In.)
1.5 in
Width (In.)
4.75 in

Details

Item
Shower Arms
Finish
Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.