Zoro Homepage

Round Shower Riser 12in

  • Mfr # MT28/MB

  • Zoro # G214599779


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width (In.)
9 in
Depth (In.)
1.25 in
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT28/MB
Zoro #
G214599779
UPC #
638441259529
Country of Origin
Unknown

Dimensions

Width (In.)
9 in
Depth (In.)
1.25 in
Length
21.5 in

Details

Finish
Matte Black
Color
Black

Description

  • The Mountain Re-ViveTM Shower Collection allows you to revive your shower, the soul of your bathroom. The ultra slim, less than 3mm, showerheads will revitalize your look. Pairing the minimalistic showerheads with the quality array of shower arms allows the Re-ViveTM Collection to rejuvenate your style.
  • Solid Brass Construction
  • Wall Mount with 9" Vertical Rise
  • 1/2"NPT
  • 2-7/16" Decorative Round Brass Escutcheon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.