Shop MOUNTAIN PLUMBING

Round Universal Air Gap Cover, cover only, in Polished Chrome

  • Mfr # BAGCU/CPB

  • Zoro # G922973915


product price:  $16.99
/ea

Key Features

Spout Length
3 in
Depth
2 in
Width
2 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAGCU/CPB
Zoro #
G922973915
UPC #
638441114552
Country of Origin
United States

Dimensions

Spout Length
3 in
Depth
2 in
Width
2 in

Details

Item
Kitchen Sink Accessories
Finish
Polished Chrome

Description

Round Universal Air Gap Cover (cover only) in Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.