Round Universal Air Gap Cover, cover only, in PVD Brushed Bronze
- Mfr # BAGCU/PVDBB
- Zoro # G922974097
product price:Â
$
84.15
/ea
Key Features
Finish
PVD Brushed Bronze
Depth
2 in
Width
2 in
Spout Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAGCU/PVDBB
- Zoro #
- G922974097
- UPC #
- 638441147017
- Country of Origin
- United States
Dimensions
- Depth
- 2 in
- Width
- 2 in
- Spout Length
- 3 in
Details
- Finish
- PVD Brushed Bronze
- Item
- Kitchen Sink Accessories
Description
Round Universal Air Gap Cover (cover only) in PVD Brushed Bronze
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.