Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schedule 20 1-1/2in Tubular ABS Cable Operated Bath Waste & Overflow

  • Mfr # BDR20S27-2/WH

  • Zoro # G614574352


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
3.75 in
Color/Finish
White
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDR20S27-2/WH
Zoro #
G614574352
UPC #
638441111704
Country of Origin
Unknown

Dimensions

Length - Drains
3.75 in

Details

Color/Finish
White
Finish
White

Description

with Patented Flexible Overflow Neck for 22in to 28in Tub Depths


  • Complete cable operated bath waste & overflow kit includes pipe with trim kit. Molded in ABS and polypropylene using brass components. Includes a solid brass or plastic molded trim kit. Available in multiple finishes to match every fixture in your bathroom!
  • Schedule 20-1-1/2" Drain
  • Patented Flexible Overflow Neck
  • For Acrylic, Fiberglass, Cast Iron, Steel, and Whirlpool Tubs
  • Can be cut to size by installer
  • Vertical Pipe 22" to 28"
  • Horizontal Pipe 7" to 12"
  • Cable Length 39"
  • Kit Components:
  • BDR20S27-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.