Shop MOUNTAIN PLUMBING
See all product information
Create Account
Square Air Gap Unit (cover and body) in Unlacquered Brass
- Mfr # MT500U/ULB
- Zoro # G522974923
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Finish
Unlacquered Brass
Depth
3.5 in
Width
9.75 in
Spout Length
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT500U/ULB
- Zoro #
- G522974923
- UPC #
- 638441267487
- Country of Origin
- United States
Dimensions
- Depth
- 3.5 in
- Width
- 9.75 in
- Spout Length
- 3.25 in
Details
- Finish
- Unlacquered Brass
- Item
- Kitchen Sink Accessories
Description
Square Air Gap Unit (cover & body) in Unlacquered Brass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.