Shop MOUNTAIN PLUMBING

Stainless Steel Wall Mount for Handshower in Polished Chrome

  • Mfr # MT16/CPB

  • Zoro # G622974922


product price:  $30.99
/ea

Key Features

Finish
Polished Chrome
Width (In.)
3 in
Length
2.5 in
Depth (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MT16/CPB
Zoro #
G622974922
UPC #
638441252414
Country of Origin
United States

Dimensions

Width (In.)
3 in
Length
2.5 in
Depth (In.)
2.25 in

Details

Item
Hand Showers
Finish
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.