Toilet Kit - Round Handle 1/4 Turn Valve (MT6004) in Brushed Nickel
- Mfr # MT6831-NL/BRN
- Zoro # G922974424
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Length (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT6831-NL/BRN
- Zoro #
- G922974424
- UPC #
- 638441197913
- Country of Origin
- United States
- Item
- Toilet Supply Kit - Angle/Straight Valve
- Finish
- Brushed Nickel
Dimensions
- Length (In.)
- 4.5 in
Description
Toilet Supply Kit - Contemporary Round Handle with 1/4 Turn Ceramic Disc Cartridge Valve (MT6004-NL) - Angle, Flat Head Riser in Brushed Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.