Shop MOUNTAIN PLUMBING
See all product information
Create Account
Toilet Kit - Round Handle 1/4 Turn Valve (MT6004) in PVD Polished Brass
- Mfr # MT6831-NL/PVD
- Zoro # G522979973
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Finish
PVD Polished Brass
Length (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT6831-NL/PVD
- Zoro #
- G522979973
- UPC #
- 638441209814
- Country of Origin
- United States
- Item
- Toilet Supply Kit - Angle/Straight Valve
- Finish
- PVD Polished Brass
Dimensions
- Length (In.)
- 4.5 in
Description
Toilet Supply Kit - Contemporary Round Handle with 1/4 Turn Ceramic Disc Cartridge Valve (MT6004-NL) - Angle, Flat Head Riser in PVD Polished Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.