This item is Discontinued.

No Product Image Available

Clip, Depth 5.00 In, PK100 (Discontinued)

  • Mfr # 720-0810
  • Zoro # G8038563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-0810
Zoro #
G8038563
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5.00 in
Height
3.29 in
Depth
5.00 in

Details

Item
Clip
Material
Aluminum
Includes
(100) Clips
Weight
1.50 lb
For Use With
Solar Mounting Systems

Description

Clip, Material Aluminum, Weight 1.50 lb, Includes (100) Clips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.