This item is Discontinued.

Mounting Systems QM PV Hardware, Depth 12.75 In, PK12 720-1028

QM PV Hardware, Depth 12.75 In, PK12 (Discontinued)

  • Mfr # 720-1028
  • Zoro # G4959595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1028
Zoro #
G4959595
UPC #
-
Country of Origin
Unknown

Dimensions

Height
8.50 in
Depth
12.75 in
Width
12.50 in

Details

Item
QM PV Hardware
Includes
Hardware, Flashing
For Use With
Composition Shingle Roofs
Material
Aluminum
Weight
13.60 lb

Description

QM PV Hardware, Material Aluminum, Weight 13.60 lb, Includes Hardware, Flashing, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.