This item is Discontinued.

Mounting Systems Roof Hook, Depth 12.00 In, PK12 720-1018

Roof Hook, Depth 12.00 In, PK12 (Discontinued)

  • Mfr # 720-1018
  • Zoro # G4952692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1018
Zoro #
G4952692
UPC #
-
Country of Origin
Unknown

Dimensions

Width
16.00 in
Depth
12.00 in
Height
12.00 in

Details

Item
Roof Hook
Weight
17.00 lb
Includes
Screws
Material
Steel
For Use With
Spanish and Barrel Tile Roofs

Description

Roof Hook, Material Steel, Weight 17.00 lb, Includes Screws, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.