This item is Discontinued.

Mounting Systems Splice, Depth 5.00 In, PK2 720-1178

Splice, Depth 5.00 In, PK2 (Discontinued)

  • Mfr # 720-1178
  • Zoro # G1977809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-1178
Zoro #
G1977809
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.00 in
Height
0.50 in
Depth
5.00 in

Details

Item
Splice
Material
Aluminum
Weight
0.50 lb
For Use With
Solar Mounting Systems
Includes
Splices, End Clamps

Description

Splice, Material Aluminum, Weight 0.50 lb, Includes Splices, End Clamps, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.