Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720-1013
Zoro #
G4957881
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10.00 in
Height
5.00 in
Depth
7.00 in
Details
Item
WEEB Clip
Includes
WEEB Clips
Weight
0.05 lb
Material
Stainless Steel
For Use With
Modules, Microinverters, Solar Panels
Description
WEEB Clip, Material Stainless Steel, Weight 0.05 lb, Includes WEEB Clips, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.