Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720-0848
Zoro #
G4957592
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.28 in
Width
1.15 in
Depth
0.32 in
Details
Item
WEEB Clip
Material
Aluminum
Weight
0.10 lb
For Use With
Modules, Microinverters, Solar Panels
Description
WEEB Clip, Material Aluminum, Weight 0.10 lb, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.