Condensate Pump
Mfr # 484789-0320
Zoro # G216555964
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
11 in
Compatible Manufacturer Model Number
Climate Pro D12e, Climate Pro D18e, Climate Pro K12e, Climate Pro K18e, Climate Pro X14e, Climate Pro X20e
For Use With
Portable Air Conditioner
Compatible Series
Climate Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484789-0320
Zoro #
G216555964
UPC #
-
Country of Origin
Japan
Dimensions
Length
11 in
Width
5 1/2 in
Height
7 3/16 in
Details
Material
Plastic
Compatible Manufacturer Model Number
Climate Pro D12e, Climate Pro D18e, Climate Pro K12e, Climate Pro K18e, Climate Pro X14e, Climate Pro X20e
For Use With
Portable Air Conditioner
Compatible Series
Climate Pro
Item
Condensate Pump
Compatible Brand
MovinCool
Description
Condensate Pump, For Use With Portable Air Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.