This item is Discontinued.

Movincool Condensate Pump Kit 484789-0270

Condensate Pump Kit (Discontinued)

  • Mfr # 484789-0270
  • Zoro # G1907744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484789-0270
Zoro #
G1907744
UPC #
094717250889
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in I. D.
Width
5 in
Length
11 in
Cord Length
1.3 ft
Height
7 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
110V AC
HP - Pumps
1/30 hp
Voltage - Pumps
115V AC
For Use With
Classic 10
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
Amps
1.5 A
GPH of Water @ 12 Ft. of Head
40
Watts
93 W
GPH of Water @ 40 Ft. of Head
0
Float Material
ABS
Shaft Material
Stainless Steel
GPH of Water @ 15 Ft. of Head
25
GPH of Water @ 1 Ft. of Head
80
GPH of Water @ 9 Ft. of Head
55
GPH of Water @ 20 Ft. of Head
0
Standards
UL Recognized
GPH of Water @ 5 Ft. of Head
70
GPH of Water @ 30 Ft. of Head
0
Max. Pressure
8.7 psi
Includes
Check valve
Max. Head - Pumps
20 ft
Max. Temp.
141 Degrees F
Max. Head Range
20 ft to 29 ft

Description

Condensate Removal Pump, For Use With Classic 10, Includes Check valve, 110V AC Voltage, 7 in Height, 11 in Length, 5 in Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.