This item is Discontinued.

Movincool Condensate Pump Kit LA484789-0090

Condensate Pump Kit (Discontinued)

  • Mfr # LA484789-0090
  • Zoro # G2248014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA484789-0090
Zoro #
G2248014
UPC #
094717250872
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in I. D.
Width
5 in
Cord Length
1.3 ft
Height
7 in
Length
11 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
230V AC
HP - Pumps
1/30 hp
Voltage - Pumps
230V AC
For Use With
Office Pro 24, Office Pro 36, Classic Plus 26
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
Shaft Material
Stainless Steel
GPH of Water @ 40 Ft. of Head
0
GPH of Water @ 1 Ft. of Head
80
Includes
Check valve
GPH of Water @ 5 Ft. of Head
70
Watts
75 W
Max. Head - Pumps
17 ft
GPH of Water @ 20 Ft. of Head
0
Max. Pressure
7.4 psi
GPH of Water @ 30 Ft. of Head
0
Standards
UL Recognized
Float Material
ABS
GPH of Water @ 9 Ft. of Head
55
GPH of Water @ 15 Ft. of Head
25
Amps
0.5 A
GPH of Water @ 12 Ft. of Head
40
Max. Temp.
140 Degrees F
Max. Head Range
10 ft to 19 ft

Description

Condensate Removal Pump, For Use With Office Pro 24, Office Pro 36, Classic Plus 26, Includes Check valve, 230V AC Voltage, 7 in Height, 11 in Length, 5 in Width

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.