Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

CondenserPlenum, 23-7/8inL, Plastic/Steel (Discontinued)

  • Mfr # 484350-1170
  • Zoro # G2054546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484350-1170
Zoro #
G2054546
UPC #
-
Country of Origin
Japan

Dimensions

Width
14 5/8 in
Length
23 7/8 in

Details

For Use With
Portable Air Conditioner
Material
Plastic, Steel
Item
Condenser Plenum
Compatible Series
MovinCool
Compatible Manufacturer Model Number
Climate Pro K24, Climate Pro K24e

Description

Condenser Plenum, For Use With Portable Air Conditioner, Material Plastic, Steel, Not Applicable Height, 23 7/8 in Length, 14 5/8 in Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.