Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 2500sqft, Black

  • Mfr # Climate Pro K36

  • Zoro # G4337786


product price: $8,184.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Phase
Single
Width
31 in
Watts
4,300 W
Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K36
Zoro #
G4337786
UPC #
-
Country of Origin
Japan

Dimensions

Width
31 in
Height
53 in
Depth
55 in
Max. Exhaust Hose Length
60 ft
Power Cord Length
6 ft
Max. Supply Hose Length
40 ft
Dimensions
53 in H x 31 in W x 55 in D

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
4,300 W
Number of Speeds
3
BtuH Cooling - DOE SACC
3800
Condensate Tank Capacity
5 gal
Control Type
Electronic
Amps
19.6 A
Hz
60 Hz
Standards
UL 60335-1, UL 60335-2-45
Ambient Operating Range
65 Degrees to 95 Degrees F
NEMA Plug Configuration - HVAC
6-30P
Exhaust Air Flow
990 cfm, 1,390 cfm
Cooling Capacity
36,000 BtuH
Programming Capability
Weekly Schedules
Remote Control Functions
No Remote Control
Supply Air Flow
840 cfm, 880 cfm, 920 cfm
System Cooling Method
Air-Cooled Single-Hose
EER
8.0
Operation Mode - HVAC
Cooling Only
Duty Rating
Heavy Duty
Smart Connectivity
No Connectivity
Sound Level
70 dBA
Cool Air Discharge
Louvers
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Coverage Area - Maximum
2,500 sq ft
Cooling Capacity - Maximum
36,000 BtuH
Refrigerant Type
R-410A
Compressor Technology
Variable Output (Inverter)
Cooling Ambient Temperature - Maximum
95 Degrees F
Mobility
Wheels
Coverage Area - Minimum
2,000 sq ft
Color
Black
Cooling Ambient Temperature - Minimum
65 Degrees F
For Location
Indoor
Includes Tank
Condensate Tank Included

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 2,000 to 2,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 36,000 BtuH, Heating Method Not Applicable, 8.0 EER, 19.6 A Amps, 4,300 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-30P, 208/230V AC, 6-30P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability Weekly Schedules

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.