Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirConditioner, 2500sqft, Black

  • Mfr # Climate Pro K60e

  • Zoro # G715197191


product price: $14,459.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Phase
Single
Width
31 in
Watts
6,600 W
Includes
Auto Pump
Height
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Climate Pro K60e
Zoro #
G715197191
UPC #
-
Country of Origin
Japan

Dimensions

Width
31 in
Height
64 in
Depth
55 in
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
Voltage
208/230V AC
Phase
Single
Watts
6,600 W
Includes
Auto Pump
Number of Speeds
3
Amps
31.5 A
Operation Mode - HVAC
Cooling Only
Compressor Type
Rotary
Air Flow
1,770/1,710/1,650 cfm
Ambient Operating Range
65 to 105 Degrees F
Sound Level
69 dBA, 70 dBA, 71 dBA
System Cooling Method
Air-Cooled Single-Hose
NEMA Plug Configuration - HVAC
6-50P
BtuH Cooling - DOE SACC
60,000 BtuH
Control Type
Electronic
Weight
582 lb
Color
Black
EER
8.8/9.1
Hz
60 Hz
Programming Capability
Weekly Schedules
Cooling Capacity
60,000 BtuH
Standards
ETL Listed
Cool Air Discharge
Grille
Duty Rating
Heavy Duty
Refrigerant Type
R-32
Mobility
Wheels
Includes Air Filter
Air Filter Included
Includes Tank
Condensate Tank Not Included
Drain Type
Built-In Condensate Pump
Compressor Technology
Variable Output (Inverter)
Exhaust Air Flow
2,400 cfm
Power Source
Plug-In
Supply Air Flow
1,650 cfm, 1,710 cfm, 1,770 cfm
Coverage Area - Maximum
2,500 sq ft
Cooling Ambient Temperature - Maximum
105 Degrees F
Coverage Area - Minimum
2,000 sq ft
Cooling Ambient Temperature - Minimum
65 Degrees F
Cooling Capacity - Maximum
60,000 BtuH
For Location
Indoor

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area Not Applicable, Operation Mode - HVAC Cooling Only, Cooling Capacity 60,000 BtuH, BtuH Cooling - DOE SACC 60,000 BtuH, Heating Method Not Applicable, Air Flow 1,770/1,710/1,650 cfm, 8.8/9.1 EER, 31.5 A Amps, 6,600 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-50P, 208/230V AC, 6-50, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.