Shop MOVING TAPE
See all product information
Create Account
Handheld Tape Dispenser, 1.88 in Max. Tape Width, Pistol
- Mfr # 2892
- Zoro # G415551217
product price:Â
$
22.59
/ea
Key Features
Handle Grips
Pistol
For Use With
Box & Carton Sealing Tape
For Maximum Tape Width
1.9 in
Basic Power Source
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2892
- Zoro #
- G415551217
- UPC #
- 77922828920
- Country of Origin
- United States
- Handle Grips
- Pistol
- Item
- Handheld Tape Dispenser
- For Use With
- Box & Carton Sealing Tape
- Basic Power Source
- Manual
Dimensions
- For Maximum Tape Width
- 1.9 in
Description
Pistol-grip dispenser is great for home, shop or mailing center use. Comes with 2 mil clear carton sealing tape. Tape meets UPS and USPS postal sealing requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.