
2-Channel Optical Fiber Bypass Unit W/ 4 Single-ModePorts, Lc (Discontinued)
- Mfr # OBU-102-SS-LC
- Zoro # G4395075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBU-102-SS-LC
Zoro #
G4395075
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
53.6 x 135 x 105 mm (2.11 x 5.31 x 4.13 in)
Details
EMI
FCC Part 15 Subpart B Class A, EN 55022 Class A
Shock
IEC 60068-2-27
Input Voltage
12/24/48 VDC redundant dual inputs
Overload Current Protection
1100 mA @ 48 VDC
Storage temperature
-40 to 85°C (-40 to 185°F)
Freefall
IEC 60068-2-32
Safety
UL 508
Rotary Switch
configure boot delay interval
Vibration
IEC 60068-2-6
Housing
Metal, IP30 protection
Reverse Polarity Protection
Present
Insertion Loss
Max. 1.6 dB
EMS
EN 61000-4-2 (ESD) Level 3, EN 61000-4-3 (RS) Level 3; EN 61000-4-4 (EFT) Level 3, EN 61000-4-5 (Surge) Level 3; EN 61000-4-6 (CS) Level 3, EN 61000-4-8, EN 61000-4-11
Operating temperature
-20 to 70°C (-4 to 158°F)
Connection
2 removable 2-contact terminal block
LED Indicators
PWR1, PWR2, STATE
Installation
DIN-rail mounting, wall mounting (with optional kit)
Optical Switching Time
Max. 10 ms
Fiber Ports
100M/1G/10G fiber in SC/ST/LC connector, single mode
Ambient Relative Humidity
5 to 95% (non-condensing)
Description
2-channel optical fiber bypass unit with 4 single-mode ports, LC, -20 to 70°C operating temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.