Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Port Entry-Level Usb Hub, W/ Adapter

  • Mfr # UPort 204

  • Zoro # G4570818


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12 to 40 VDC external power
Time
UPort 204: 1,577,573 hrs; UPort 207: 1,059,201 hrs
Power Consumption
UPort 204: 1210 mA @ 12 VDC, 610 mA @ 24 VDC, 430 mA @ 36 VDC; UPort 207: 2170 mA @ 12 VDC, 1070 mA @ 24 VDC, 730 mA @ 36 VDC
Ambient Relative Humidity
5 to 95% (non-condensing)
Housing
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPort 204
Zoro #
G4570818
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
UPort 204: 70 x 35 x 120 mm (2.76 x 1.38 x 4.72 in); UPort 207: 80 x 35 x 185 mm (3.15 x 1.38 x 4.72 in)

Details

Input Voltage
12 to 40 VDC external power
Time
UPort 204: 1,577,573 hrs; UPort 207: 1,059,201 hrs
Power Consumption
UPort 204: 1210 mA @ 12 VDC, 610 mA @ 24 VDC, 430 mA @ 36 VDC; UPort 207: 2170 mA @ 12 VDC, 1070 mA @ 24 VDC, 730 mA @ 36 VDC
Ambient Relative Humidity
5 to 95% (non-condensing)
Housing
Polycarbonate (PC)
Speed
480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB)
EMS
EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11
Safety
UL 508, LVD
EMC
CE, FCC
Supply Current
500 mA max. per channel
Altitude
Up to 2000 m
Downstream
UPort 204: 4 USB ports, Type A connectors; UPort 207: 7 USB ports, Type A connectors
Upstream
1 USB port (Type B connector)
Storage temperature
-20 to 75°C (-4 to 167°F)
Database
Telcordia (Bellcore), GB
Compliance
USB 1.1/2.0 compliant
Operating temperature
0 to 60°C (32 to 140°F)
EMI
EN 61000-3-2, EN 61000-3-3, EN 61000-6-2, EN 61000-6-4, FCC Part 15 Subpart B Class A

Description

4 Port entry-level USB Hub, w/ adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.