Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Port Usb-To-Serial Converter, Rs-232

  • Mfr # UPort 2410

  • Zoro # G4570547


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Windows Real COM Drivers
Windows 2000, Windows XP/2003/Vista/2008/7/8/8.1 (x86/x64), Windows 2012 (x64), Windows Embedded CE 5.0/6.0
RS-232
TxD, RxD, RTS, CTS, DTR, DSR, DCD, GND
EMS
EN 55024, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC-61000-4-6, IEC 61000-4-8, IEC-61000-4-11
Mac Driver
Mac OS X, Mac
Compliance
USB 1.1/2.0 compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPort 2410
Zoro #
G4570547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
70 x 35 x 120 mm (2.76 x 1.38 x 4.72 in)

Details

Windows Real COM Drivers
Windows 2000, Windows XP/2003/Vista/2008/7/8/8.1 (x86/x64), Windows 2012 (x64), Windows Embedded CE 5.0/6.0
RS-232
TxD, RxD, RTS, CTS, DTR, DSR, DCD, GND
EMS
EN 55024, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC-61000-4-6, IEC 61000-4-8, IEC-61000-4-11
Mac Driver
Mac OS X, Mac
Compliance
USB 1.1/2.0 compliant
Connector
DB9 male, USB type B
Serial Standards
RS-232
Flow Control
RTS/CTS, XON/XOFF
EMI
EN 55022 Class B, EN 61000-3-2, EN 61000-3-3, FCC Part 15 Subpart B Class B
Stop Bits
1, 1.5, 2
Baudrate
50 bps to 921.6 kbps
Power Consumption
140 mA @ 5 VDC
Ambient Relative Humidity
5 to 95% (non-condensing)
Storage temperature
-20 to 75°C (-4 to 167°F)
Linux Real TTY Drivers
Linux 2.4.x, 2.6.x, 3.x
FIFO
16 bytes
Housing
Polycarbonate (PC)
Operating temperature
0 to 55°C (32 to 131°F)
Altitude
Up to 2000 m
Database
Telcordia (Bellcore), GB
Safety
UL 60950-1
Data Bits
5, 6, 7, 8
Number of Ports
2
Parity
None, Even, Odd, Mark, Space
Speed
480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB)
ESD Protection
15 kV embedded
Time
4,221,778 hrs
EMC
CE, FCC

Description

4 port USB-to-Serial Converter, RS-232

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.