Shop MOXA
See all product information
Create Account
EDS-308-MM-ST Ethernet Unmanaged Switch - 6 x 10/100Base-TX, 2 x 1000Base-FX
- Mfr # EDS-308-MM-ST
- Zoro # G4411595
product price:
$
742.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
24V DC
Height
5.3"
Depth
4.1"
Width
2.1"
Power Source
AC Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDS-308-MM-ST
- Zoro #
- G4411595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Input Voltage
- 24V DC
- Power Source
- AC Adapter
- Product Type
- Ethernet Switch
- Number of ST Ports
- 2
- Manageable
- No
- Port/Expansion Slot Details
- (6) Fast Ethernet Network
- Series
- EDS-308
- Redundant Power Supply Supported
- Yes
- Network Technology
- 1000Base-FX, 10/100Base-TX
- Ethernet Technology
- Fast Ethernet
- Total Number of Network Ports
- 8
- Number of Network (RJ-45) Ports
- 6
Dimensions
- Height
- 5.3"
- Depth
- 4.1"
- Width
- 2.1"
Description
Industrial Unmanaged Ethernet Switch with 6 10/100BaseT(X) ports, 2 multi mode 100BaseFX ports, ST connector, -10 to 60°C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.