Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry-Level Indust. Media Converter, Multi Mode, Sc, -10 To 60 DegreeC

  • Mfr # IMC-21-M-SC

  • Zoro # G4394217


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Standards
MIL-HDBK-217F
10/100BaseT(X) Ports (RJ45 connector)
1
Operating Temperature
-10 to 60°C (14 to 140°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
Installation
DIN-rail mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-21-M-SC
Zoro #
G4394217
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
25 x 109 x 97 mm (0.98 x 4.29 x 3.82 in)

Details

Standards
MIL-HDBK-217F
10/100BaseT(X) Ports (RJ45 connector)
1
Operating Temperature
-10 to 60°C (14 to 140°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
Installation
DIN-rail mounting
Magnetic Isolation Protection
1.5 kV (built-in)
IEC 61000-4-2 ESD
Contact: 6 kV; Air: 8 kV
Vibration
IEC 60068-2-6
Safety
EN 60950-1, UL 60950-1
IEC 61000-4-3 RS
80 MHz to 1 GHz: 3 V/m
IEC 61000-4-5 Surge
Power: 1 kV; Signal: 1 kV
Input Current
271 mA @ 12 to 48 VDC
Environmental Testing
IEC 60068-2-1;IEC 60068-2-2;IEC 60068-2-3
EMC
EN 55032/24
Storage Temperature (package included)
-40 to 70°C (-40 to 158°F)
IEC 61000-4-6 CS
150 kHz to 80 MHz: 3 V/m; Signal: 3 V/m
IEC 61000-4-4 EFT
Power: 1 kV; Signal: 0.5 kV
EMS
IEC 61000-4-2 ESD: Contact: 6 kV; Air: 8 kV;IEC 61000-4-3 RS: 80 MHz to 1 GHz: 3 V/m;IEC 61000-4-4 EFT: Power: 1 kV; Signal: 0.5 kV;IEC 61000-4-5 Surge: Power: 1 kV; Signal: 1 kV;IEC 61000-4-6 CS: 150 kHz to 80 MHz: 3 V/m; Signal: 3 V/m;IEC 61000-4-8 PFMF;IEC 61000-4-11
Power Consumption
271 mA @ 12 to 48 VDC
IP Rating
IP30
EMI
CISPR 32, FCC Part 15B Class A
Overload Current Protection
Supported
100BaseFX Ports (multi-mode ST connector)
IMC-21-M-ST: 1
Housing
Plastic
Input Voltage
12 to 48 VDC

Description

Entry-level Industrial Media Converter, multi mode, SC, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.