Zoro Homepage

Indust. 10/100Baset, 100Basefx Mdia Cnvrter, Mltimode, Ptc-101-M-Lc-Lv

  • Mfr # PTC-101-M-LC-LV

  • Zoro # G4392056


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Standards
MIL-HDBK-217F
100BaseFX Ports (multi-mode LC connector)
PTC-101-M-LC-HV/M-LC-LV: 1
Environmental Testing
IEC 60068-2-1;IEC 60068-2-14;IEC 60068-2-2;IEC 60068-2-3
EMC
EN 55032/24
Vibration
IEC 60068-2-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC-101-M-LC-LV
Zoro #
G4392056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
152.15 x 126.46 x 66.65 mm (5.99 x 4.86 x 2.62 in)

Description

Industrial 10/100BaseT(X) to 100BaseFX media converter, multi-mode with LC connector, dual redundant power inputs (20-70 VDC), -40 to 85°C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.