Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indust. 802.11A/B/G/N Access Point, Ip68, Us Band, -40 DegreeC To 75 DegreeC

  • Mfr # AWK-4131A-US-T

  • Zoro # G4575684


product price: $2,731.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.11a/b/g/n for Wireless LAN IEEE 802.11i for Wireless Security IEEE 802.3 for 10BaseT IEEE 802.3u for 100BaseT(X) IEEE 802.3ab for 1000BaseT IEEE 802.3af for Power-over-Ethernet IEEE 802.1D for Spanning Tree Protocol IEEE 802.1w for Rapid STP IEEE 802.1Q for VLAN
Device Management
Wireless Search Utility, MXconfig, SNMP
Operating Channels (central frequency)
US: 2.412 to 2.462 GHz (11 channels) 5.180 to 5.240 GHz (4 channels) 5.260 to 5.320 GHz (4 channels)* 5.500 to 5.700 GHz (8 channels, excluding 5.600 to 5.640 GHz)* 5.745 to 5.825 GHz (5 channels) EU: 2.412 to 2.472 GHz (13 channels) 5.180 to 5.240 GHz (4 channels)* 5.260 to 5.320 GHz (4 channels) 5.500 to 5.700 GHz (11 channels)* JP: 2.412 to 2.484 GHz (14 channels) 5.180 to 5.240 GHz (4 channels) 5.260 to 5.320 GHz (4 channels)* 5.500 to 5.700 GHz (11 channels)* *DFS (Dynamic Frequency Selection) channel support: In AP mode, when a radar signal is detected, the device will automatically switch to another channel. However according to regulations, after switching channels, a 60-second availability check period is required before starting the service.
General Protocols
Proxy ARP, DNS, HTTP, HTTPS, IP, ICMP, SNTP, TCP, UDP, RADIUS, SNMP, DHCP, VLAN, STP/RSTP
Default Antennas
2 dual-band omni-directional antennas, 5 dBi at 2.4 GHz, 2 dBi at 5 GHz, N-type (male)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWK-4131A-US-T
Zoro #
G4575684
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
224 x147.7x 66.5 mm (8.82 x 5.82 x 2.62 in)

Details

Standards
IEEE 802.11a/b/g/n for Wireless LAN IEEE 802.11i for Wireless Security IEEE 802.3 for 10BaseT IEEE 802.3u for 100BaseT(X) IEEE 802.3ab for 1000BaseT IEEE 802.3af for Power-over-Ethernet IEEE 802.1D for Spanning Tree Protocol IEEE 802.1w for Rapid STP IEEE 802.1Q for VLAN
Device Management
Wireless Search Utility, MXconfig, SNMP
Operating Channels (central frequency)
US: 2.412 to 2.462 GHz (11 channels) 5.180 to 5.240 GHz (4 channels) 5.260 to 5.320 GHz (4 channels)* 5.500 to 5.700 GHz (8 channels, excluding 5.600 to 5.640 GHz)* 5.745 to 5.825 GHz (5 channels) EU: 2.412 to 2.472 GHz (13 channels) 5.180 to 5.240 GHz (4 channels)* 5.260 to 5.320 GHz (4 channels) 5.500 to 5.700 GHz (11 channels)* JP: 2.412 to 2.484 GHz (14 channels) 5.180 to 5.240 GHz (4 channels) 5.260 to 5.320 GHz (4 channels)* 5.500 to 5.700 GHz (11 channels)* *DFS (Dynamic Frequency Selection) channel support: In AP mode, when a radar signal is detected, the device will automatically switch to another channel. However according to regulations, after switching channels, a 60-second availability check period is required before starting the service.
General Protocols
Proxy ARP, DNS, HTTP, HTTPS, IP, ICMP, SNTP, TCP, UDP, RADIUS, SNMP, DHCP, VLAN, STP/RSTP
Default Antennas
2 dual-band omni-directional antennas, 5 dBi at 2.4 GHz, 2 dBi at 5 GHz, N-type (male)
TX Transmit Power
802.11b: Typ. 26±1.5 dBm @ 1 Mbps, Typ. 26±1.5 dBm @ 2 Mbps Typ. 26±1.5 dBm @ 5.5 Mbps, Typ. 25±1.5 dBm @ 11 Mbps 802.11g: Typ. 23±1.5 dBm @ 6 to 24 Mbps, Typ. 22±1.5 dBm @ 36 Mbps Typ. 20±1.5 dBm @ 48 Mbps, Typ. 19±1.5 dBm @ 54 Mbps 802.11n (2.4 GHz): Typ. 23±1.5 dBm @ MCS0/8 20 MHz, Typ. 18±1.5 dBm @ MCS7/15 20 MHz Typ. 23±1.5 dBm @ MCS0/8 40 MHz, Typ. 17±1.5 dBm @ MCS7/15 40 MHz 802.11a: Typ. 23±1.5 dBm @ 6 to 24 Mbps, Typ. 21±1.5 dBm @ 36 Mbps Typ. 20±1.5 dBm @ 48 Mbps,Typ. 18±1.5 dBm @ 54 Mbps 802.11n (5 GHz): Typ. 23±1.5 dBm @ MCS0/8 20 MHz, Typ. 18±1.5 dBm @ MCS7/15 20 MHz Typ. 23±1.5 dBm @ MCS0/8 40 MHz, Typ. 18±1.5 dBm @ MCS7/15 40 MHz Note: Based on regional regulations, the maximum transmission power allowed on the UNII bands is restricted in the firmware, as per the following list:
Input Current
0.64 A @ 12 VDC; 0.16 A @ 48 VDC
Alarm Contact (digital output)
8-pin M12 A-coded connector (female), 1 relay output with current carrying capacity of 1 A @ 24 VDC
LED Indicators
PWR, FAULT, STATE, WLAN, LAN
Time
440,764 hrs
Network Monitoring
MXview
Connector for External Antennas
N-Type (female), 500 V insulation
RX Receive Sensitivity
802.11b: -93 dBm @ 1 Mbps, -93 dBm @ 2 Mbps -93 dBm @ 5.5 Mbps, -88 dBm @ 11 Mbps 802.11g: -88 dBm @ 6 Mbps, -86 dBm @ 9 Mbps -85 dBm @ 12 Mbps, -85 dBm @ 18 Mbps -85 dBm @ 24 Mbps, -82 dBm @ 36 Mbps -78 dBm @ 48 Mbps, -74 dBm @ 54 Mbps 802.11n (2.4 GHz): -70 dBm @ MCS7 20 MHz, -69 dBm @ MCS15 20 MHz -67 dBm @ MCS7 40 MHz, -67 dBm @ MCS15 40 MHz 802.11a: -90 dBm @ 6 Mbps, -88 dBm @ 9 Mbps -88 dBm @ 12 Mbps, -85 dBm @ 18 Mbps -81 dBm @ 24 Mbps, -78 dBm @ 36 Mbps -74 dBm @ 48 Mbps, -72 dBm @ 54 Mbps 802.11n (5 GHz): -69 dBm @ MCS7 20 MHz, -71 dBm @ MCS15 20 MHz -63 dBm @ MCS7 40 MHz, -68 dBm @ MCS15 40 MHz
Housing
Metal, IP68 protection
Operating temperature
-40 to 75°C (-40 to 167°F)
Power Consumption
7.68 W
Radio
EN 301 489-1/17, EN 300 328, EN 301 893, TELEC, FCC ID SLE-WAPN008 Note: Please check Moxa's website for the most up-to-date certification status.
Console Port
RS-232 (waterproof RJ45-type)
Digital Inputs
8-pin M12 A-coded connector (female), 2 electrically isolated inputs; +13 to +30 V for state "1" +3 to -30 V for state "0" Max. input current: 8 mA
Installation
Wall mounting (standard), DIN-rail mounting (optional), pole mounting (optional)
Reset
Present
EMS
IEC 61000-4-2 ESD: Contact: 8 kV; Air: 15 kV IEC 61000-4-3 RS: 80 MHz to 1 GHz: 10 V/m IEC 61000-4-4 EFT: Power: 2 kV; Signal: 1 kV IEC 61000-4-5 Surge: Power: 2 kV; Signal: 2 kV IEC 61000-4-6 CS: 10 V IEC 61000-4-8
EMI
CISPR 22, FCC Part 15B Class B
Transmission Rates
802.11b: 1, 2, 5.5, 11Mbps 802.11a/g: 6, 9, 12, 18, 24, 36, 48, 54Mbps 802.11n: 6.5 to 300 Mbps (multiple rates supported)
Storage temperature
-40 to 85°C (-40 to 185°F)
EMC
EN 61000-6-2/6-4
Safety
UL 60950-1, EN 60950-1
Standard
Telcordia SR332
Input Voltage
12 to 48 VDC, redundant dual DC power inputs or 48 VDC Power-over-Ethernet (IEEE 802.3af compliant)
Security
SSID broadcast enable/disable Firewall for MAC/IP/Protocol/Port-based filtering 64-bit and 128-bit WEP encryption, WPA/WPA2-Personal and Enterprise (IEEE 802.1X/RADIUS, TKIP, and AES)
LAN Ports
1, RJ45, 10/100/1000BaseT(X) auto negotiation speed, F/H duplex mode, and auto MDI/MDI-X connection
Ambient Relative Humidity
5% to 95% (non-condensing)
Spread Spectrum and Modulation (typical)
DSSS with DBPSK, DQPSK, CCK OFDM with BPSK, QPSK, 16QAM, 64QAM 802.11b: CCK @ 11/5.5 Mbps, DQPSK @ 2 Mbps, DBPSK @ 1 Mbps 802.11a/g: 64QAM @ 54/48 Mbps, 16QAM @ 36/24 Mbps, QPSK @ 18/12 Mbps, BPSK @ 9/6 Mbps 802.11n: 64QAM @ 300 Mbps to BPSK @ 6.5 Mbps (multiple rates supported)
Reverse Polarity Protection
Present
Connector
5-pin M12 A-coded connector (male), 500 V insulation

Description

Industrial 802.11a/b/g/n Access Point, IP68, US Band, -40°C to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.