Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101Giex

  • Mfr # IMC-101G-IEX

  • Zoro # G4397604


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3 for 10BaseT; IEEE 802.3u for 100BaseT(X) and 100BaseFX; IEEE 802.3ab for 1000BaseT(X); IEEE 802.3z for 1000BaseSX/LSX/LX/LH/LHX/ZX/E2X
Fiber Ports
1000BaseSFP slot
Safety
UL 508
Connection
Removable terminal block
Storage temperature
-40 to 85°C (-40 to 185°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-101G-IEX
Zoro #
G4397604
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
53.6 x 135 x 105 mm (2.11 x 5.32 x 4.13 in)

Details

Standards
IEEE 802.3 for 10BaseT; IEEE 802.3u for 100BaseT(X) and 100BaseFX; IEEE 802.3ab for 1000BaseT(X); IEEE 802.3z for 1000BaseSX/LSX/LX/LH/LHX/ZX/E2X
Fiber Ports
1000BaseSFP slot
Safety
UL 508
Connection
Removable terminal block
Storage temperature
-40 to 85°C (-40 to 185°F)
Time
500,540 hrs
Vibration
IEC 60068-2-6
Reverse Polarity Protection
Present
Overload Current Protection
2.5 A
Database
Telcordia (Bellcore), GB
LED Indicators
PWR1, PWR2, FAULT, 10/100M (TP port), 1000M (TP and Fiber port)
Housing
Metal, IP30 protection
Input Current
110 mA @ 24 VDC
Alarm Contact
One relay output with current carrying capacity of 1 A @ 24 VDC
Input Voltage
12 to 45 VDC redundant inputs
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 3; EN 61000-4-4 (EFT) Level 3; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 3; EN 61000-4-8; EN 61000-4-11
Freefall
IEC 60068-2-32
RJ45 Ports
10/100/1000BaseT(X)
Installation
DIN-Rail mounting, wall mounting (with optional kit)
DIP Switches
Port break alarm mask, Link Fault Pass-through, SFP Auto/Force
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
Hazardous Location
UL/cUL Class I Division 2 Groups A/B/C/D, ATEX Zone 2 Ex nC nL IIC T4, IECEx
EMC
CE, FCC
EMI
FCC Part 15 Subpart B Class A, EN 55022 Class A
Shock
IEC 60068-2-27

Description

Industrial Giga Media Converter, 10/100/1000BaseT(X) to 1000BaseSX/LX/LHX/ZX, 0 to 60°C, IECEx Certification Approval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.