Zoro Homepage

Indust. Rs-422/485 Isolator/Repeater

  • Mfr # TCC-120I

  • Zoro # G4573137


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Over Current Protection
Protects against two signals shorted together
Input Voltage
12 to 48 VDC
ESD Protection
15 kV for all signals
Housing
Metal
Source of Power Input
Power input jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC-120I
Zoro #
G4573137
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
67 x 100.4 x 22 mm (2.64 x 3.93 x 0.87 in)

Details

Over Current Protection
Protects against two signals shorted together
Input Voltage
12 to 48 VDC
ESD Protection
15 kV for all signals
Housing
Metal
Source of Power Input
Power input jack
Power Consumption
TCC-120: 65 mA @ 12 V; TCC-120I: 180 mA @ 12 V
Connectors
Terminal Block on both ends
EMI
FCC Part 15 Subpart B Class B
Time
1,949,025 hrs
RS-485 Data Direction Control
ADDC® (automatic data direction control)
Signals
RS-422/485-4w: TxD+, TxD-, RxD+, RxD-; RS-485-2w: Data+, Data-
EMC
CE, FCC
Baudrate
50 bps to 921.6 kbps
Optical Isolation
2 kV (TCC-120I only)
Storage temperature
-20 to 75°C (-4 to 167°F)
Voltage Reversal Protection
Protects against V+/V- reversal
EMS
EN 61000-4-2 (ESD) Level 2; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (PFMF) Level 1
Database
Telcordia (Bellcore), GB
Safety
UL 60950-1
Operating temperature
-20 to 60°C (-4 to 140°F)
Ambient Relative Humidity
5 to 95% (non-condensing)

Description

Industrial RS-422/485 Isolator/Repeater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.