This item is Discontinued.

Moxa I/O Module, 2Ai, Rtd: Pt100, Jpt100, Rtb M-6200

I/O Module, 2Ai, Rtd: Pt100, Jpt100, Rtb (Discontinued)

  • Mfr # M-6200
  • Zoro # G4570005
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-6200
Zoro #
G4570005
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Sensor Types
PT50, PT100, PT200, PT500, PT1000 (resistance 100 milli-ohms/bit); JPT100, JPT200, JPT500, JPT1000 (resistance 10 milli-ohms/bit); NI100, NI200, NI500, NI1000, NI120, CU10 (resistance 20 milli-ohms/bit)
Power Consumption
80 mA @ 5 VDC
Resolution
0.1°C/10 milli-ohms
Diagnostics
Range over (if range over, data=Dx8000)
Accuracy
±0.1%, FSR @ 25°C; ±0.3%, FSR @ 0°C, 60°C
Wiring
I/O cable max. AWG14
Data Format
16-bit integer (2's complement)
Isolation
I/O to logic (photocoupler isolation)
Input Impedance
500K ohms
Conversion Time
200 ms for all channels
RTD Inputs
2 channels

Description

I/O Module, 2AI, RTD: PT100, JPT100, RTB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.