Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote Ethernet I/O W/ 4Ao, And 2Port Switch

  • Mfr # ioLogik E1241

  • Zoro # G4571439


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN rail or wall
Resolution
12 bits
EMI
EN 55022; EN 61000-3-2; EN 61000-3-3; FCC Part 15, Subpart B, Class A
Protocols
Modbus/TCP, TCP/IP, UDP, DHCP, BOOTP, HTTP
Shock
IEC 60068-2-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ioLogik E1241
Zoro #
G4571439
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
27.8 x 124 x 84 mm (1.09 x 4.88 x 3.31 in)

Details

Mounting
DIN rail or wall
Resolution
12 bits
EMI
EN 55022; EN 61000-3-2; EN 61000-3-3; FCC Part 15, Subpart B, Class A
Protocols
Modbus/TCP, TCP/IP, UDP, DHCP, BOOTP, HTTP
Shock
IEC 60068-2-27
Vibration
IEC 60068-2-6
Database
Telcordia (Bellcore)
Freefall
IEC 60068-2-32
Analog Outputs
4 channels
Output Range
0 to 10 VDC, 4 to 20 mA
Power Input
24 VDC nominal, 12 to 36 VDC
Power Consumption
194 mA @ 24 VDC
Wiring
I/O cable max. 14 AWG
Hazardous Location
UL/cUL Class I Diision 2, ATEX Zone 2
Operating temperature
Standard Models: -10 to 60°C (14 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Load Resistor
Internal register, 400 ohms
EMS
EN 55024, EN 61000-4-2, EN 61000-4-3; EN 61000-4-4, EN 61000-4-5, EN 61000-4-6; EN 61000-4-8, EN 61000-4-11
Safety
UL 508
Ethernet
2 switched 10/100 Mbps RJ45 ports
Storage temperature
-40 to 85°C (-40 to 185°F)
Voltage Output
10 mA (max.)
Altitude
Up to 2000 m
Isolation
3k VDC or 2k Vrms
Accuracy
±0.1% FSR @ 25°C; ±0.3% FSR @ -40 and 75°C
Protection
1.5 kV magnetic isolation
Ambient Relative Humidity
5 to 95% (non-condensing)
Time
888,656 hrs

Description

Remote Ethernet I/O with 4AO, and 2-port Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.