Unmanaged Switch W/ 4 10/100Base T(X)Ports, Eds-205A-M-Sc

  • Mfr # EDS-205A-M-SC

  • Zoro # G4412959


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Aluminum
Input Current
0.1 A @ 24 VDC
Operating Voltage
9.6 to 60 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-205A-M-SC
Zoro #
G4412959
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Aluminum
Input Current
0.1 A @ 24 VDC
Operating Voltage
9.6 to 60 VDC

Description

Unmanaged switch with 4 10/100Base T(X) ports, and 1 100BaseFX multi-mode port with SC connector, -10 - 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.