This item is Discontinued.

Moxie Trades Athl Work Shoes, Stl, Wmn, Blk, 5, PR 50128

Athl Work Shoes, Stl, Wmn, Blk, 5, PR (Discontinued)

  • Mfr # 50128
  • Zoro # G5099087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50128
Zoro #
G5099087
UPC #
839175006759
Country of Origin
China

Dimensions

Size
5
Heel Height
3/4 in
Footwear Width
EE
Height
3 in

Details

Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
TPU
CSA Footwear Standard
Grade 1 Toecap
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Type
Steel
Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Last Number or Name
LG106EEST
Predominant Footwear Color
Black
Max. Heat Rating
300 Degrees F
Liner Material
PK abrasion resistant lining
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Conductive
No
Insulated
No
Non-Marking Sole
Yes
Gender
Women's
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Outsole Material
Rubber
Shank Material
TPU
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather/Mesh
Satra Slip Test Results- Dairy Tile Oily
0.62
Wide Toe Cap
No
Insole System
Removable Cushioned EVA Insole
Removable Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
1.12
Style Number
50128
Item
Work Boots
Footwear Sole Pattern
Moxie Trades
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Action Leather
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 50128, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes, Waterproof No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.