Women's 6-Inch Work Boot, 9, Aluminum Toe, 6 in H, Black, 50121

  • Mfr # 50121

  • Zoro # G5098807


product price:  $110.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50121
Zoro #
G5098807
UPC #
839175002386
Country of Origin
China

Dimensions

Size
9
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Women's
Color
Black
Style Number
50121
Upper Boot Material
All Leather
Series
50121
Waterproof
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Liner Material
Polyester
Conductive
No
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.62
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-17
Outsole Material
Rubber
Footwear Shank Type
TPU
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Last Number or Name
LG106EEST
Footwear Sole Pattern
Moxie Trades
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
TPU
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
1.12
Max. Heat Rating
300 Degrees F
Insulated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Non Metallic Upper
No
Ninety Degree Heel
No
Completely Non Metallic
No
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Insole System
Removable Cushioned EVA Insole
CSA Footwear Standard
Electrical-Shock Protection
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material
Leather
Closure Type
Lace Up
Safety Criteria
Aluminum Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Insole Material
EVA
Liner Technology
Abrasion Resistant
CSA Standards Met
Electrical Shock Protection
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Cushioned, Removable
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Aluminum
Maximum Heat Rating
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
PK abrasion resistant lining
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 50121

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.