Women's Loafer Shoe, 6 1/2, Composite Toe, 3 1/2 in H, Black, 50180

  • Mfr # 50180

  • Zoro # G6296897


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50180
Zoro #
G6296897
UPC #
839175009606
Country of Origin
China

Dimensions

Size
6 1/2
Width
D
Footwear Width
D
Height
3 1/2 in
Heel Height
1 in or Greater
Overall Height
3 1/2 in
Size (PRINT)
6 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
50180
Upper Boot Material
Man Made
Series
50180
Waterproof
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
CSA Footwear Standard
Electrical-Shock Protection
Completely Non Metallic
Yes
Liner Material
Mesh, Polyester
Oil Resisting Sole
Yes
Waterproof Type
None
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Outsole Material
Rubber
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.53
For Outdoor Traction
No
Insole System
Memory Foam
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Electrical Hazard Rated
Yes
Static Dissipative
No
Footwear Construction Type
Cemented
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.53
Toe Shape
Round
Insulation Type
None
Footwear Closure Type
Slip On
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
EVA
Footwear Style
Loafer Shoe
Metal Chip Resisting Sole
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Upper Material
Synthetic Fabric
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insole Material
Foam
CSA Standards Met
Electrical Shock Protection
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Slip-Resistance Value - Mark II - Oily
0.53
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.53
Style Family
Loafer Shoe
Construction
Cemented
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 50180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.