This item is Discontinued.

Moxie Trades Work Boot, Comp, Wmn, Black, 11, PR 50133

Work Boot, Comp, Wmn, Black, 11, PR (Discontinued)

  • Mfr # 50133
  • Zoro # G5098904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50133
Zoro #
G5098904
UPC #
839175006087
Country of Origin
China

Dimensions

Size
11
Footwear Width
EE
Height
7 in
Heel Height
3/4 in

Details

Color
Black
Gender
Women's
Toe Type
Composite
Footwear Style
6 in Work Boot
Insulated
Yes
Waterproof
Yes
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
1.12
Upper Material Description
Leather/Suede
Footwear Sole Pattern
Moxie Trades
Midsole Material
EVA
Footwear Shank Type
TPU
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Cushioned EVA Insole
Puncture Resistant Insole
Yes
Last Number or Name
LG106EEST
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
TPU
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Insulation Weight
400g
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
0.62
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Style Number
50133
Wide Toe Cap
No
Insulation Type
Thinsulate(R) Ultra
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
PK abrasion resistant lining
Outsole Material
Rubber
Item
Work Boots
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
CSA Footwear Standard
Grade 1 Toecap
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Waterproof Type
Full Membrane
Conductive
No
Completely Non Metallic
Yes
Upper Material
Leather and Suede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 50133, Insulated Yes, Manufacturers Suggested Sole Slip Rating Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.