This item is Discontinued.

Moxie Trades Work Boot, Comp, Wmn, Black, 7, PR 50133

Work Boot, Comp, Wmn, Black, 7, PR (Discontinued)

  • Mfr # 50133
  • Zoro # G5098852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50133
Zoro #
G5098852
UPC #
839175006018
Country of Origin
China

Dimensions

Size
7
Footwear Width
EE
Height
7 in
Heel Height
3/4 in

Details

Color
Black
Gender
Women's
Toe Type
Composite
Footwear Style
6 in Work Boot
Insulated
Yes
Waterproof
Yes
Closure Type
Lace Up
Item
Work Boots
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Upper Boot Material
All Leather
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Suede
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Chemical Resisting Sole
No
Liner Material
PK abrasion resistant lining
Static Dissipative
No
Style Number
50133
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
LG106EEST
Satra Slip Test Results- Dairy Tile Oily
0.62
Metatarsal Guard
No
Shank Material
TPU
Insulation Weight
400g
Removable Insole
Yes
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Black
Footwear Sole Pattern
Moxie Trades
Conductive
No
Insulation Type
Thinsulate(R) Ultra
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Footwear Shank Type
TPU
Non-Marking Sole
Yes
Waterproof Type
Full Membrane
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Construction Type
Cemented
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Insole System
Removable Cushioned EVA Insole
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
1.12
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Upper Material
Leather and Suede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.62

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Black, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 50133, Insulated Yes, Manufacturers Suggested Sole Slip Rating Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.