This item is Discontinued.

Moxie Trades Work Boots, Comp, Wmn, Pink, 10, PR 60121

Work Boots, Comp, Wmn, Pink, 10, PR (Discontinued)

  • Mfr # 60121
  • Zoro # G5216766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60121
Zoro #
G5216766
UPC #
839175002485
Country of Origin
China

Dimensions

Size
10
Footwear Width
EE
Heel Height
1 in or Greater
Height
6 in

Details

Color
Pink
Gender
Women's
Toe Type
Composite
Footwear Style
6 in Work Boot
Insulated
No
Waterproof
No
Closure Type
Lace Up
Conductive
No
Standards
CAN/CSA-Z195-02, ASTM F2413-05
Item
Work Boots
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
Yes
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Pink
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Betsy
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Midsole Material
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Liner Material
PK abrasion resistant lining
Wide Toe Cap
No
Non-Marking Sole
Yes
Style Number
60121
Footwear Construction Type
Goodyear(TM) Welt
Static Dissipative
No
Footwear Sole Pattern
Moxie Trades
Chemical Resisting Sole
No
CSA Footwear Standard
Grade 1 Toecap
Insole System
Removable Cushioned EVA Insole
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Nubuck Leather
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Upper Boot Material
All Leather
Shank Material
None
Upper Material
Nubuck Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Puncture Resisting (PR), Chemical Resisting Sole No, Color Pink, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 60121, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.